Take 15% off your entire order!

Offer applied at checkout

Lorell® 18" Deep 2-Drawer File Cabinet, Putty

Lorell® 18" Deep 2-Drawer File Cabinet, Putty

Item #: WBB1012813

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Putty

Putty

$140.00 up to 46% OFF

Price: $74.95

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lorell® 18" Deep 2-Drawer File Cabinet, Putty

Space efficient 2-drawer file cabinet best for home office management or in offices where occasional retrieval is required. The file drawers accommodates letter-size hanging files, the lock secures both drawers, and it includes a three-quarter drawer extension.

Product Specifications

  • BRANDLorell®
  • MANUFACTURERS PART NUMBERLLR14340
  • WIDTH INCHES14-1/4
  • DEPTH INCHES18
  • HEIGHT INCHES24-1/2
  • WEIGHT LBS19
  • COLOR FINISHPutty
  • CONSTRUCTIONSteel
  • PACKAGE QUANTITY1
  • DRAWER QUANTITY2
  • ASSEMBLYAssembly Required
  • LOCKYes
  • DESCRIPTIONFile/File
  • TYPELetter Size
  • CASTERSN
  • CABINET FILE SIZELetter Size
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 19, 2018

    Good cabinet
    Your review:
    This cabinet was perfect for a station that needed a little extra drawer space. Came in perfect condition and on time. Thank you Global!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lorell® 18" Deep 2-Drawer File Cabinet, Putty

Lorell® 18" Deep 2-Drawer File Cabinet, Putty

Item #: WBB1012813

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant