Take 15% off your entire order!

Offer applied at checkout

Lorell®  22" Deep 2-Drawer File Cabinet, Stone

Lorell® 22" Deep 2-Drawer File Cabinet, Stone

Item #: WBB1012815

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Stone
  • Metallic Charcoal

Stone

$160.00 up to 31% OFF

Price: $110.95

Save $5.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lorell® 22" Deep 2-Drawer File Cabinet, Stone

2-drawer file cabinet ideal for smaller work environments where occasional retrieval is required. This is ideal for the workplace. The file drawers accommodates letter-size hanging files, the lock secures both drawers, and it includes a three-quarter drawer extension.

Product Specifications

  • BRANDLorell®
  • MANUFACTURERS PART NUMBERLLR16870
  • WIDTH INCHES14-1/4
  • DEPTH INCHES22
  • HEIGHT INCHES26-11/16
  • WEIGHT LBS25
  • COLOR FINISHStone
  • CONSTRUCTIONSteel
  • PACKAGE QUANTITY1
  • DRAWER QUANTITY2
  • ASSEMBLYAssembly Required
  • LOCKYes
  • DESCRIPTIONFile/File
  • TYPELetter Size
  • CASTERSN
  • CABINET FILE SIZELetter Size
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lorell®  22" Deep 2-Drawer File Cabinet, Stone

Lorell® 22" Deep 2-Drawer File Cabinet, Stone

Item #: WBB1012815

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant