Take 15% off your entire order!

Offer applied at checkout

+

Thomaston Mills Royal Suite Dobby Bath Towel - 54"L x 27"W - White - 12 Pack - Pkg Qty 3

Thomaston Mills Royal Suite Dobby Bath Towel - 54"L x 27"W - White - 12 Pack - Pkg Qty 3

Item #: WBB2542219

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Beige
  • White

White

$69.95 ea.

Price: $209.85 / Pkg of 3

Save $10.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Thomaston towels are engineered to deliver superior comfort and luxury over the long term despite the stresses of institutional laundering. With high quality ring-spun yarns, strong weaving, shade control, colorfastness, and selvage edges, these towels are built for long term value. Don't lose money by buying low-cost goods you need to replace frequently! Save money by using the lowest cost-of-use products available, Thomaston Mills!

Features:
  • 100% Cotton, Plush and Super Absorbent
  • Ring Spun Pile Loops for Superior Softness
  • Elegant Dobby Border
  • Woven on Sulzer Looms
  • Fast Selvages for Enhanced Strength
  • Spectrophotometer-Controlled Shade Consistency
  • Stylish Embroidered Sewn-In Label
  • Ideal for Upscale Luxury Properties


Product Specifications

  • BRANDRoyal Suite
  • DESCRIPTIONBath Towel
  • COLOR FINISHWhite
  • LENGTH INCHES54
  • WIDTH INCHES27
  • PACKAGE QUANTITY36
  • ABSORBENCYHigh
  • MATERIALCotton
  • WEIGHT/DZ16.92
  • TYPEBath Towel
  • MANUFACTURERS PART NUMBER910226-101
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Thomaston Mills TM Plush Bathmats - 21"L x 36"W - White - 12 Pack - Pkg Qty 5

Item #: B2542232

Not Yet Rated

Usually ships in 3 to 6 days

$309.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Thomaston Mills Royal Suite Dobby Bath Towel - 54"L x 27"W - White - 12 Pack - Pkg Qty 3

Thomaston Mills Royal Suite Dobby Bath Towel - 54"L x 27"W - White - 12 Pack - Pkg Qty 3

Item #: WBB2542219

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Thomaston Mills Royal Suite Dobby Bath Towel - 54"L x 27"W - White - 12 Pack - Pkg Qty 3
    Thomaston Mills Royal Suite Dobby Bath Towel - 54"L x 27"W - White - 12 Pack - Pkg Qty 3
    Thomaston Mills Royal Suite Dobby Bath Towel - 54"L x 27"W - White - 12 Pack - Pkg Qty 3
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant