Take 15% off your entire order!

Offer applied at checkout

Thomaston Mills Royal Suite Dobby Bathmat - 34"L x 22"W - Beige - 12 Pack - Pkg Qty 5

Thomaston Mills Royal Suite Dobby Bathmat - 34"L x 22"W - Beige - 12 Pack - Pkg Qty 5

Item #: WBB2542230

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$48.95 ea.

Price: $244.75 / Pkg of 5

Save $12.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Thomaston towels are engineered to deliver superior comfort and luxury over the long term despite the stresses of institutional laundering. With high quality ring-spun yarns, strong weaving, shade control, colorfastness, and selvage edges, these towels are built for long term value. Don't lose money by buying low-cost goods you need to replace frequently! Save money by using the lowest cost-of-use products available, Thomaston Mills!

Features:
  • 100% Cotton, Plush and Super Absorbent
  • Ring Spun Pile Loops for Superior Softness
  • Elegant Dobby Border
  • Woven on Sulzer Looms
  • Fast Selvages for Enhanced Strength
  • Spectrophotometer-Controlled Shade Consistency
  • Stylish Embroidered Sewn-In Label
  • Ideal for Upscale Luxury Properties


Product Specifications

  • BRANDRoyal Suite
  • DESCRIPTIONBath Mat
  • COLOR FINISHBeige
  • LENGTH INCHES34
  • WIDTH INCHES22
  • PACKAGE QUANTITY60
  • ABSORBENCYHigh
  • TYPEBath Mat
  • WEIGHT/DZ9.24
  • MATERIALCotton
  • MANUFACTURERS PART NUMBER910233-101
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Thomaston Mills TM Plush Bathmats - 21"L x 36"W - White - 12 Pack - Pkg Qty 5

Item #: B2542232

Not Yet Rated

Usually ships in 3 to 6 days

$309.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Thomaston Mills Royal Suite Dobby Bathmat - 34"L x 22"W - Beige - 12 Pack - Pkg Qty 5

Thomaston Mills Royal Suite Dobby Bathmat - 34"L x 22"W - Beige - 12 Pack - Pkg Qty 5

Item #: WBB2542230

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant