Take 15% off your entire order!

Offer applied at checkout

Thomaston Mills Royal Suite Dobby Washcloth - 13"L x 13"W - Beige - 12 Pack - Pkg Qty 25

Thomaston Mills Royal Suite Dobby Washcloth - 13"L x 13"W - Beige - 12 Pack - Pkg Qty 25

Item #: WBB2542235

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White
  • Beige

Beige

$8.60 ea.

Price: $215.00 / Pkg of 25

Save $10.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Thomaston towels are engineered to deliver superior comfort and luxury over the long term despite the stresses of institutional laundering. With high quality ring-spun yarns, strong weaving, shade control, colorfastness, and selvage edges, these towels are built for long term value. Don't lose money by buying low-cost goods you need to replace frequently! Save money by using the lowest cost-of-use products available, Thomaston Mills!

Features:
  • 100% Cotton, Plush and Super Absorbent
  • Ring Spun Pile Loops for Superior Softness
  • Elegant Dobby Border
  • Woven on Sulzer Looms
  • Fast Selvages for Enhanced Strength
  • Spectrophotometer-Controlled Shade Consistency
  • Stylish Embroidered Sewn-In Label
  • Ideal for Upscale Luxury Properties


Product Specifications

  • BRANDRoyal Suite
  • DESCRIPTIONWash Cloth
  • COLOR FINISHBeige
  • LENGTH INCHES13
  • WIDTH INCHES13
  • PACKAGE QUANTITY300
  • ABSORBENCYHigh
  • TYPEWash Cloth
  • MATERIALCotton
  • WEIGHT/DZ1.56
  • MANUFACTURERS PART NUMBER910231-101
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Thomaston Mills Royal Suite Dobby Washcloth - 13"L x 13"W - Beige - 12 Pack - Pkg Qty 25

Thomaston Mills Royal Suite Dobby Washcloth - 13"L x 13"W - Beige - 12 Pack - Pkg Qty 25

Item #: WBB2542235

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant