Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oklahoma Sound Orator Podium / Lectern with Wireless Tieclip / Lavalier, Medium Oak

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Oklahoma Sound Orator Podium / Lectern with Wireless Tieclip / Lavalier, Medium Oak

Item #: WBB1969612

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,236.40 Save up to 44%
Price: $ 696.00
Product Information
Customer Review
Product Q&A
Accessories
Oklahoma Sound Orator Podium / Lectern with Wireless Tieclip/Lavalier Mic 22"W x 17"D x 46"Medium Oak

The Orator Podium / Lectern with Tieclip/ lavalier Wireless mic is a versatile, 40-watt sound Podium / Lectern, suitable for medium-sized venues like conference rooms, meeting halls, auditoriums and cafeterias. It offers a spacious reading surface illuminated by an attractive brass lamp. A surface-mounted digital timepiece is included for monitoring speech duration. An ample 12" x 4" shelf space provides convenient storage. The unit includes a handheld mic with 9' cable and a factory-installed gooseneck mic holder, a tie-clip/lapel mic with 10' cable, a wireless Tieclip/lavalier mic and an amplifier that works with OS wireless microphones. Multimedia capabilities include simultaneous usage with two wired and one wireless microphones. It operates either by AC plug or with optional battery model PS12-V and features input jacks for CD players, extension speakers, recording outputs and playing MP3s. The Orator's elegant cabinetry features gold-colored adornment and four concealed easy-roll casters for easy mobility. Ships fully assembled.

Product Specifications

    • LENGTH INCHES17
    • WIDTH INCHES22
    • DEPTH INCHES17
    • HEIGHT INCHES46
    • COLOR FINISHMedium Oak
    • ASSEMBLYMinor Assembly Required
    • BRANDOklahoma Sound
    • CONSTRUCTIONHigh Pressure Thermal-Fused Laminate on an MDF Core
    • DESCRIPTIONOrator Lectern
    • INCLUDESWireless Tieclip/Lavalier Mic
    • MICROPHONE2 Condenser Types, Handheld, Tieclip/Lavalier
    • WEIGHT LBS64
    • WATTS40
    • LIMITED WARRANTY5 Year Comprehensive
    • WIRELESSTie Clip/Lavalier
    • INPUTSTwo mics, one Aux
    • CONTROLSFour Volume, Bass/Treble, On/Off
    • SPEAKERSFour 6" Full Range
    • COLLECTIONWireless Lectern Package
    • APPLE COMPATIBLEN
    • VOLTAGE117V AC/12V DC
    • MADE IN USAN
    • CERTIFIED/APPROVEDN
    • NUMBER OF SHELVES1
    • MANUFACTURER PART NUMBER800X-MO/LWM-6
    • POWER CENTERY
    • WIRE MANAGEMENTN
    • LECTERN TYPESound
    • MOBILE OR STATIONARYMobile
    • POWER SOURCE40 Watts AC; DC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!