x

Take 15% off your entire order!

Offer applied at checkout

Nearly Natural 20'' Rose Wreath

Nearly Natural 20'' Rose Wreath

Item #: WBB977377

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$64.99 up to 6% OFF

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural 20'' Rose Wreath

The rose is often seen as the "perfect'' flower. One look at the full, lush blooms, and you can see why. Well, we've taken those perfect blooms and created this exquisite 20'' rose wreath that has to be seen to be believed. Full rose blooms circle round', while the leaves and stems provide the ideal backdrop. It's a mixture of bold color and "wild vibrancy'' that is sure to please even the most discerning eye.

Product Specifications

  • WIDTH INCHES20
  • DEPTH INCHES20
  • COLOR FINISHPeach
  • CONSTRUCTIONPolyester, Plastic, Iron
  • BRANDNearly Natural
  • DESCRIPTION20'' Rose Wreath
  • MANUFACTURERS PART NUMBER4802
  • PACKAGE QUANTITY1
  • PURPOSEHanging
  • TYPEHoliday Wreaths, Garlands and Swags
  • FLOWER STYLERoses
  • PLANT HEIGHT INCHES20
  • COLOR FAMILYPeach
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural 20'' Olive Wreath

Item #: B977540

Not Yet Rated

Usually ships in 4 to 7 days

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 20'' Rose Wreath

Nearly Natural 20'' Rose Wreath

Item #: WBB977377

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant