x

Take 15% off your entire order!

Offer applied at checkout

Nearly Natural 22'' Peony Wreath

Nearly Natural 22'' Peony Wreath

Item #: WBB977372

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$68.99 up to 7% OFF

Price: $63.95

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural 22'' Peony Wreath

Celebrate the colors and good feelings of springtime all year long with this stunning Peony Wreath. With a virtual cornucopia of warm, vibrant hues and differing textures, this is the perfect wreath for those who appreciate the delicate beauty that nature provides. The wispy green leaves and stems provide the perfect visual offset, making this an ideal display piece for all seasons!

Product Specifications

  • WIDTH INCHES22
  • DEPTH INCHES22
  • COLOR FINISHPink
  • CONSTRUCTIONPolyester, Plastic, Iron
  • BRANDNearly Natural
  • DESCRIPTION22'' Peony Wreath
  • MANUFACTURERS PART NUMBER4788
  • PACKAGE QUANTITY1
  • PURPOSEHanging
  • TYPEHoliday Wreaths, Garlands and Swags
  • FLOWER STYLEPeony
  • PLANT HEIGHT INCHES22
  • COLOR FAMILYPink
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural 20'' Peony Hydrangea Wreath

Item #: B977539

Not Yet Rated

Usually ships in 4 to 7 days

$56.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 22'' Peony Wreath

Nearly Natural 22'' Peony Wreath

Item #: WBB977372

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant