x

Take 15% off your entire order!

Offer applied at checkout

Nearly Natural 24'' Peony Wreath

Nearly Natural 24'' Peony Wreath

Item #: WBB977371

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$69.99 up to 3% OFF

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural 24'' Peony Wreath

Looking for the perfect focal point to spruce up your front door or entryway? At 24 inches round, this lush peony wreath demands attention. A mixture of bright and cream colored pastels, this elegant creation brings flair to any space it graces. Rich foliage surrounded by authentic crafted stems and a sprinkle of berries add further compliment to this masterpiece of nature.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES24
  • COLOR FINISHMulti
  • CONSTRUCTIONPolyester, Plastic
  • BRANDNearly Natural
  • DESCRIPTION24'' Peony Wreath
  • MANUFACTURERS PART NUMBER4664
  • PACKAGE QUANTITY1
  • PURPOSEHanging
  • TYPEHoliday Wreaths, Garlands and Swags
  • FLOWER STYLEPeony
  • PLANT HEIGHT INCHES24
  • COLOR FAMILYMulti
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural 20'' Peony Hydrangea Wreath

Item #: B977539

Not Yet Rated

Usually ships in 4 to 7 days

$56.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 24'' Peony Wreath

Nearly Natural 24'' Peony Wreath

Item #: WBB977371

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant