x

Take 15% off your entire order!

Offer applied at checkout

Nearly Natural 3' Areca Silk Palm Tree

Nearly Natural 3' Areca Silk Palm Tree

Item #: WBB977359

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $78.95

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural 3' Areca Silk Palm Tree

You'll feel the sand under your toes and balmy sea breeze on your face each time you look at your 3' Areca Silk Palm Tree. It's a perfect choice for any area in your home or condominium. This silk tree contains 536 "mature'' and "new growth'' leaves on its 7 trunks, and comes completely arranged in a black plastic pot topped with moss. Order one today and you'll be one step closer to Paradise!

Product Specifications

  • WIDTH INCHES27
  • DEPTH INCHES27
  • COLOR FINISHGreen
  • CONSTRUCTIONPolyester, Plastic
  • BRANDNearly Natural
  • DESCRIPTION3' Areca Silk Palm Tree
  • MANUFACTURERS PART NUMBER5000
  • PACKAGE QUANTITY1
  • POT SIZE6-1/2"W x 5-1/4"H
  • PURPOSEFloor
  • TYPESilk Trees
  • TREE STYLEPalm
  • PLANT HEIGHT INCHES36
  • COLOR FAMILYGreen
  • TREE SPECIESAreca
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural 4' Areca Silk Palm Tree

Item #: B977360

Not Yet Rated

Usually ships in 4 to 7 days

$94.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 3' Areca Silk Palm Tree

Nearly Natural 3' Areca Silk Palm Tree

Item #: WBB977359

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant