x

Take 15% off your entire order!

Offer applied at checkout

Nearly Natural 42'' Chinese Style Bamboo Silk Tree

Nearly Natural 42'' Chinese Style Bamboo Silk Tree

Item #: WBB977556

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$129.99 up to 15% OFF

Price: $110.95

Save $5.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural 42'' Chinese Style Bamboo Silk Tree

Remember the story of the Chinese bamboo tree? Luckily this exotic beauty requires no patience at all. At 3-1/2 feet tall, this tree is fully grown and ready to display. Numerous bamboo shoots topped with an abundance of rich vibrant leaves make this Oriental masterpiece a favorite among bamboo lovers. Nestled in a classic style planter surrounded by moss, it's sure to make a lasting impression.

Product Specifications

  • WIDTH INCHES25
  • DEPTH INCHES12
  • HEIGHT INCHES42
  • COLOR FINISHGreen
  • CONSTRUCTIONPolyester, Plastic, Natural Trunks
  • BRANDNearly Natural
  • DESCRIPTION42'' Chinese Style Bamboo Silk Tree
  • MANUFACTURERS PART NUMBER5205
  • PACKAGE QUANTITY1
  • POT SIZE13"W x 9"D x 3"H
  • PURPOSEFloor
  • TYPESilk Trees
  • TREE STYLEBamboo
  • PLANT HEIGHT INCHES42
  • COLOR FAMILYGreen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural 6' Belly Bamboo Silk Tree

Item #: B977517

Not Yet Rated

Usually ships in 4 to 7 days

$141.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 42'' Chinese Style Bamboo Silk Tree

Nearly Natural 42'' Chinese Style Bamboo Silk Tree

Item #: WBB977556

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant