Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 4' Cypress Spiral Silk Tree

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Nearly Natural 4' Cypress Spiral Silk Tree

Item #: WBB977572

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.99 Save up to 11%
Price: $ 97.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 4' Cypress Spiral Silk Tree

A rich variety of greens spiraling upward at four feet high, this interesting design is sure to catch the attention of all who walk by. The thick bushy leaves contrasted against the empty space between spirals makes for a truly pleasing display. This evergreen arrangement never needs maintenance so you can enjoy its beauty all year long without worry of needles or browning. Comes in a pot with faux soil.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES14
    • HEIGHT INCHES48
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic, Iron Wire
    • BRANDNearly Natural
    • DESCRIPTION4' Cypress Spiral Silk Tree
    • MANUFACTURER PART NUMBER5324
    • MANUFACTURERS PART NUMBER5324
    • PACKAGE QUANTITY1
    • POT SIZEW: 7 in, H: 7 in
    • PURPOSEFloor
    • TYPESilk Trees
    • COLOR FAMILYGreen
    • PLANT HEIGHT INCHES48
    • TREE STYLECypress

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WBB977547
globalindustrial.com
Usually ships in 4 to 7 days
(0)
$106.95