x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Nearly Natural 5' Areca Palm Silk Tree

Nearly Natural 5' Areca Palm Silk Tree

Item #: WBB977485

Not Yet Rated

$87.99 up to 10% OFF

Price: $78.95

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Nearly Natural 5' Areca Palm Silk Tree

Reaching 5 feet high, the Areca Palm Tree arrangement is 4 trees with over 438 beautifully rich green leaves cascading out of the center in a fountain of greenery. The long leaves create interesting geometric patterns to enjoy from any direction. Best of all, there's no need for water or upkeep! Just enjoy the fountain of beauty. Comes with a pot and faux soil.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES24
  • COLOR FINISHGreen
  • CONSTRUCTIONPolyester, Plastic, Iron
  • BRANDNearly Natural
  • DESCRIPTION5' Areca Palm Silk Tree
  • MANUFACTURERS PART NUMBER5315
  • PACKAGE QUANTITY1
  • POT SIZE6"W x 5"H
  • PURPOSEFloor
  • TYPESilk Trees
  • TREE STYLEPalm
  • PLANT HEIGHT INCHES60
  • COLOR FAMILYGreen
  • TREE SPECIESAreca
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural 5' Areca Silk Tree

Item #: B977576

Not Yet Rated

Usually ships in 4 to 7 days

$92.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 5' Areca Palm Silk Tree

Nearly Natural 5' Areca Palm Silk Tree

Item #: WBB977485

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant