x

Take 15% off your entire order!

Offer applied at checkout

Nearly Natural 5' Bamboo Palm Silk Tree, Green

Nearly Natural 5' Bamboo Palm Silk Tree, Green

Item #: WBB977324

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$124.99 up to 18% OFF

Price: $101.95

Save $5.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural 5' Bamboo Palm Silk Tree, Green

Standing tall at five feet high, with multiple rough edged realistic trunks and decorated with beautiful brown and tan patterns, this stylish Bamboo Palm is a great addition to any living environment. 690 lovely long tapered emerald leaves provide a thick canopy of evergreen coverage yet stay shy of being too much. Plus you can enjoy freedom from worry and upkeep as it's maintenance free.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES36
  • HEIGHT INCHES60
  • COLOR FINISHGreen
  • CONSTRUCTIONPolyester, Iron Wire, Wood
  • BRANDNearly Natural
  • DESCRIPTION5' Bamboo Palm Silk Tree
  • MANUFACTURERS PART NUMBER5329
  • PACKAGE QUANTITY1
  • POT SIZE5"W 4-1/2"H
  • PURPOSEFloor
  • TYPESilk Trees
  • TREE STYLEBamboo
  • PLANT HEIGHT INCHES60
  • COLOR FAMILYGreen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural 5' Kentia Palm Silk Tree, Green

Item #: B977381

Not Yet Rated

Usually ships in 4 to 7 days

$90.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 5' Bamboo Palm Silk Tree, Green

Nearly Natural 5' Bamboo Palm Silk Tree, Green

Item #: WBB977324

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant