x

Take 15% off your entire order!

Offer applied at checkout

Nearly Natural 5' Kentia Silk Tree

Nearly Natural 5' Kentia Silk Tree

Item #: WBB977490

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$89.99 up to 19% OFF

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural 5' Kentia Silk Tree

Do you have a hammock? How about some beach music? Surely you have suntan lotion... because you'll need them whenever this stunning 5' tall Kenta Palm tree is near. Bringing the beach to your home or office was never so easy. Standing a full 60 inches tall, this faux tree cascades in all directions, and adds sunshine to any decor. Best of all, it never needs water or any care - just some smiles and sunny thoughts will suffice.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES36
  • COLOR FINISHGreen
  • CONSTRUCTIONPolyester, Plastic, Iron
  • BRANDNearly Natural
  • DESCRIPTION5' Kentia Silk Tree
  • MANUFACTURERS PART NUMBER5340
  • PACKAGE QUANTITY1
  • POT SIZE8"W x 7"H
  • PURPOSEFloor
  • TYPESilk Trees
  • TREE STYLEPalm
  • PLANT HEIGHT INCHES60
  • COLOR FAMILYGreen
  • TREE SPECIESKentia
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural 5' Kentia Palm Silk Tree, Green

Item #: B977381

Not Yet Rated

Usually ships in 4 to 7 days

$90.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 5' Kentia Silk Tree

Nearly Natural 5' Kentia Silk Tree

Item #: WBB977490

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant