x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Nearly Natural 5' Robellini Palm Silk Tree

Nearly Natural 5' Robellini Palm Silk Tree

Item #: WBB977440

Not Yet Rated

$119.99 up to 12% OFF

Price: $105.95

Save $5.30 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Nearly Natural 5' Robellini Palm Silk Tree

Bring the beauty of the equator into your home with this exact reproduction of a Kenyan Robellini Palm Tree. Striking trunks spring forth from the base, the bark looking like it just got baked by the African sun. And the 30 individual leaf branches are ready to sway and dance in the breeze. To complete the illusion, get a recording of exotic birds and animals... ok, we're kidding, but if this tree doesn't make you feel like you're in the tropical jungle, nothing will.

Product Specifications

  • WIDTH INCHES32
  • DEPTH INCHES32
  • COLOR FINISHGreen
  • CONSTRUCTIONPolyester, Plastic, Natural Trunks
  • BRANDNearly Natural
  • DESCRIPTION5' Robellini Palm Silk Tree
  • MANUFACTURERS PART NUMBER5283
  • PACKAGE QUANTITY1
  • POT SIZE6-1/2"W x 6"H
  • PURPOSEFloor
  • TYPESilk Trees
  • TREE STYLEPalm
  • PLANT HEIGHT INCHES60
  • COLOR FAMILYGreen
  • TREE SPECIESRobellini
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural 5' Kentia Palm Silk Tree, Green

Item #: B977381

Not Yet Rated

Usually ships in 4 to 7 days

$90.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 5' Robellini Palm Silk Tree

Nearly Natural 5' Robellini Palm Silk Tree

Item #: WBB977440

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant