x

Take 15% off your entire order!

Offer applied at checkout

Nearly Natural 5' Schefflera Silk Tree

Nearly Natural 5' Schefflera Silk Tree

Item #: WBB977554

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$149.99 up to 13% OFF

Price: $129.95

Save $6.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural 5' Schefflera Silk Tree

Also known as the octopus tree or umbrella tree, this Brazilian Schefflera is a delight to behold with its easily recognizable pattern of eight leaves. The carefully designed leaves resemble delicate flower petals bursting forth to greet the sun. Over one-thousand vibrant leaves cover an assortment of authentic looking stalks. At five feet tall, this uniquely shaped Schefflera adds life to any space it inhabits.

Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES30
  • HEIGHT INCHES60
  • COLOR FINISHGreen
  • CONSTRUCTIONPolyester, Plastic, Natural Trunks
  • BRANDNearly Natural
  • DESCRIPTION5' Schefflera Silk Tree
  • MANUFACTURERS PART NUMBER5202
  • PACKAGE QUANTITY1
  • POT SIZE6-1/2"W x 5-3/4"H
  • PURPOSEFloor
  • TYPESilk Trees
  • TREE STYLESchefflera
  • PLANT HEIGHT INCHES60
  • COLOR FAMILYGreen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural 5' Areca Silk Tree

Item #: B977576

Not Yet Rated

Usually ships in 4 to 7 days

$92.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 5' Schefflera Silk Tree

Nearly Natural 5' Schefflera Silk Tree

Item #: WBB977554

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant