Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 5' Weeping Ficus Silk Tree

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Nearly Natural 5' Weeping Ficus Silk Tree

Item #: WBB977444

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.99 Save up to 10%
Price: $ 180.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 5' Weeping Ficus Silk Tree

Although we'll be sorry to see this 5' Weeping Ficus Silk Tree leave our store, you'll be smiling the entire time it's in your home or office. that's because our designers weren't stingy when it came to putting 1,121 leaves on its wooden branches. And you won't have to ever worry about losing one, because this artificial tree needs no maintenance other than an occasional dusting. This lovely silk tree arrives in a black plastic pot topped with moss.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES44
    • HEIGHT INCHES60
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic, Natural Trunks
    • BRANDNearly Natural
    • DESCRIPTION5' Weeping Ficus Silk Tree
    • MANUFACTURER PART NUMBER5018
    • MANUFACTURERS PART NUMBER5018
    • PACKAGE QUANTITY1
    • POT SIZEW: 6-1/2 in, H: 5-1/2 in
    • PURPOSEFloor
    • TYPESilk Trees
    • COLOR FAMILYGreen
    • PLANT HEIGHT INCHES60
    • TREE STYLEFicus

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed