x

Take 15% off your entire order!

Offer applied at checkout

Nearly Natural 64'' Bamboo Silk Tree

Nearly Natural 64'' Bamboo Silk Tree

Item #: WBB977515

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$99.99 up to 21% OFF

Price: $78.95

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural 64'' Bamboo Silk Tree

Express your gratitude for that special friend (or just brighten up your home) with this attractive and versatile bamboo tree. At 64 inches tall, it's perfect for an office or cozy apartment space. With well over a thousand vibrant green leaves, this expertly designed work of art is guaranteed to bring everlasting pleasure. A total of seven authentic looking trunks complete this Oriental beauty.

Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES30
  • HEIGHT INCHES64
  • COLOR FINISHGreen
  • CONSTRUCTIONPolyester, Plastic, Natural Trunks
  • BRANDNearly Natural
  • DESCRIPTION64'' Bamboo Silk Tree
  • MANUFACTURERS PART NUMBER5253
  • PACKAGE QUANTITY1
  • POT SIZE7"W x 6"H
  • PURPOSEFloor
  • TYPESilk Trees
  • TREE STYLEBamboo
  • PLANT HEIGHT INCHES64
  • COLOR FAMILYGreen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural 75'' Bamboo Silk Tree

Item #: B977516

Not Yet Rated

Usually ships in 4 to 7 days

$101.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 64'' Bamboo Silk Tree

Nearly Natural 64'' Bamboo Silk Tree

Item #: WBB977515

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant