Take 15% off your entire order!

Offer applied at checkout

Nearly Natural 6' Bamboo Palm Silk Tree

Nearly Natural 6' Bamboo Palm Silk Tree

Item #: WBB977570

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$104.99 up to 3% OFF

Price: $101.95

Save $5.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural 6' Bamboo Palm Silk Tree

Eight trunks of palms at six feet high, this iconic representation of the tropics is a must have for any who dreams of relaxing under a beach palm with coconut drink in hand. 776 lush and beautiful long flowing emerald leaves interwoven together provide a relaxing aesthetic to any home or office while reminding one of a thick tropical jungle. Comes with black pot and faux soil for worry-free maintenance.

Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES30
  • COLOR FINISHGreen
  • CONSTRUCTIONPolyester, Iron Wire, Plastic
  • BRANDNearly Natural
  • DESCRIPTION6' Bamboo Palm Silk Tree
  • MANUFACTURERS PART NUMBER5320
  • PACKAGE QUANTITY1
  • POT SIZE7"W x 6"H
  • PURPOSEFloor
  • TYPESilk Trees
  • TREE STYLEPalm
  • PLANT HEIGHT INCHES72
  • COLOR FAMILYGreen
  • TREE SPECIESBamboo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural 5' Bamboo Palm Silk Tree

Item #: B977569

Not Yet Rated

Out of stock, expected on or around 02/13/2021

$84.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 6' Bamboo Palm Silk Tree

Nearly Natural 6' Bamboo Palm Silk Tree

Item #: WBB977570

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant