x

Take 15% off your entire order!

Offer applied at checkout

Nearly Natural 6' Kentia Silk Tree

Nearly Natural 6' Kentia Silk Tree

Item #: WBB977494

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$118.99 up to 21% OFF

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural 6' Kentia Silk Tree

Sometimes, you just gotta go tropical! And when that mood strikes, there is no better way to celebrate it than with this giant, 6' tall Kenta Palm Tree. With a stout center trunk providing stability, the faux palm fronds splay out in every direction, just waiting for a tropical breeze to dance with them. Pour a pina' colada, and get ready for some sun, because the beach is coming to you, no matter what the season.

Product Specifications

  • WIDTH INCHES45
  • DEPTH INCHES45
  • COLOR FINISHGreen
  • CONSTRUCTIONPolyester, Plastic, Iron
  • BRANDNearly Natural
  • DESCRIPTION6' Kentia Silk Tree
  • MANUFACTURERS PART NUMBER5341
  • PACKAGE QUANTITY1
  • POT SIZE8"W x 7"H
  • PURPOSEFloor
  • TYPESilk Trees
  • TREE STYLEPalm
  • PLANT HEIGHT INCHES72
  • COLOR FAMILYGreen
  • TREE SPECIESKentia
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural 6' Sago Palm Silk Tree

Item #: B977550

Not Yet Rated

Usually ships in 4 to 7 days

$120.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 6' Kentia Silk Tree

Nearly Natural 6' Kentia Silk Tree

Item #: WBB977494

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant