x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Nearly Natural 6' Weeping Ficus Silk Tree

Nearly Natural 6' Weeping Ficus Silk Tree

Item #: WBB977307

Not Yet Rated

$184.99 up to 15% OFF

Price: $157.95

Save $7.90 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Nearly Natural 6' Weeping Ficus Silk Tree

Rich vibrant green leaves grace the top of this shapely Weeping Ficus. A lush crown supported by a mix of wispy natural stalks will have you reaching for the watering can. Standing six feet tall, this exotic looking tree requires no special care. Best of all, you can move it as often as you like and it won't shed a tear.

Product Specifications

  • WIDTH INCHES45
  • DEPTH INCHES45
  • HEIGHT INCHES72
  • COLOR FINISHGreen
  • CONSTRUCTIONPolyester, Plastic, Natural Trunks
  • BRANDNearly Natural
  • DESCRIPTION6' Weeping Ficus Silk Tree
  • MANUFACTURERS PART NUMBER5213
  • PACKAGE QUANTITY1
  • POT SIZE8"W x 7"H
  • PURPOSEFloor
  • TYPESilk Trees
  • TREE STYLEFicus
  • PLANT HEIGHT INCHES72
  • COLOR FAMILYGreen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural 5' Weeping Ficus Silk Tree

Item #: B977444

Not Yet Rated

Usually ships in 4 to 7 days

$180.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 6' Weeping Ficus Silk Tree

Nearly Natural 6' Weeping Ficus Silk Tree

Item #: WBB977307

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant