x

Take 15% off your entire order!

Offer applied at checkout

Nearly Natural Dancing Lady Silk Orchid Flowers (Set of 12), Green

Nearly Natural Dancing Lady Silk Orchid Flowers (Set of 12), Green

Item #: WBB977728

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$109.99 up to 15% OFF

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural Dancing Lady Silk Orchid Flowers (Set of 12), Green

With its delicate blooms of sunny petals adorning a green, leafy stem, the Dancing Lady Orchid has been captivating Orchid enthusiasts for years. And this stunning silk recreation lovingly captures the timeless beauty of this exotic flower, right down to the finest detail. Sold in bunches of twelve, these create a bouquet that will make anyone's eyes dance with delight.

Product Specifications

  • WIDTH INCHES14
  • DEPTH INCHES13
  • COLOR FINISHGreen
  • CONSTRUCTIONPolyester, Iron Wire
  • BRANDNearly Natural
  • DESCRIPTIONDancing Lady
  • MANUFACTURERS PART NUMBER2009-GR-12
  • PACKAGE QUANTITY12
  • PURPOSEDesk Top
  • TYPESilk Flowers
  • FLOWER STYLEDancing Lady
  • PLANT HEIGHT INCHES29
  • COLOR FAMILYGreen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural Dancing Lady Silk Orchid Flowers (Set of 12), Yellow

Item #: B977804

Not Yet Rated

Usually ships in 4 to 7 days

$93.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural Dancing Lady Silk Orchid Flowers (Set of 12), Green

Nearly Natural Dancing Lady Silk Orchid Flowers (Set of 12), Green

Item #: WBB977728

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant