x

Take 15% off your entire order!

Offer applied at checkout

Nearly Natural Gerber Daisy with Bud Vase (Set of 3), Cream/Pink/Beauty

Nearly Natural Gerber Daisy with Bud Vase (Set of 3), Cream/Pink/Beauty

Item #: WBB977847

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$47.99 up to 17% OFF

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural Gerber Daisy with Bud Vase (Set of 3), Cream/Pink/Beauty

Take one look at this beautiful Gerber daisy, and you can't help but bask in the perfection of Mother Nature. It's not just the perfect green stems climbing high as they (sometimes) curve and twist, it's not the delicate petals on the bloom, nor is it the exquisite flower center - it's the way all of these things work together. Just look at it again... nature is perfect indeed. Comes in a bulb vase with liquid illusion.

Product Specifications

  • WIDTH INCHES3-1/2
  • DEPTH INCHES5
  • COLOR FINISHMulti
  • CONSTRUCTIONPolyester, Iron Wire, Resin, Glass
  • BRANDNearly Natural
  • DESCRIPTIONGerber Daisy with Bud Vase
  • MANUFACTURERS PART NUMBER1248-A2
  • PACKAGE QUANTITY3
  • PURPOSEDesk Top
  • TYPESilk Flowers
  • VASE SIZE3"W x 6"H
  • FLOWER STYLEGerber Daisy
  • PLANT HEIGHT INCHES13
  • COLOR FAMILYMulti
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural Gerber Daisy with Bud Vase (Set of 3), Red/Orange/Yellow

Item #: B977846

Not Yet Rated

Usually ships in 4 to 7 days

$39.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural Gerber Daisy with Bud Vase (Set of 3), Cream/Pink/Beauty

Nearly Natural Gerber Daisy with Bud Vase (Set of 3), Cream/Pink/Beauty

Item #: WBB977847

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant