x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Nearly Natural Ranunculus with White Vase (Set of 6)

Nearly Natural Ranunculus with White Vase (Set of 6)

Item #: WBB977686

Not Yet Rated

$84.99 up to 17% OFF

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Nearly Natural Ranunculus with White Vase (Set of 6)

While their name might not seem very eye-catching, these beautiful Ranunculus are sure to please even the most discerning critics. Bold bursting blooms perched on a trio of long slender stems make these flowers the focal point of any room they grace. A cluster of elongated green foliage surrounds three multi-colored petals. A sleek yet simple white ceramic vase adds a nice finishing touch.

Product Specifications

  • WIDTH INCHES6
  • DEPTH INCHES6
  • COLOR FINISHMulti
  • CONSTRUCTIONPolyester, Ceramic Vase
  • BRANDNearly Natural
  • DESCRIPTIONRanunculus with White Vase
  • MANUFACTURERS PART NUMBER4601
  • PACKAGE QUANTITY6
  • PURPOSEDesk Top
  • TYPESilk Flowers
  • VASE SIZE4"W x 3-1/4"H
  • FLOWER STYLERanunculus
  • PLANT HEIGHT INCHES12
  • COLOR FAMILYMulti
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural Decorative Lacquered Wood Chests (Set of 2)

Item #: B977922

Not Yet Rated

Usually ships in 4 to 7 days

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural Ranunculus with White Vase (Set of 6)

Nearly Natural Ranunculus with White Vase (Set of 6)

Item #: WBB977686

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant