+
Out of Stock

Customers Also Viewed
The 50-412ES 4-cube organizer is built to make your space a better place, with a value that's hard to find. Finished in rich, espresso laminate, it goes with any decor and can accent any room. As it does often, OneSpace has made an improvement on comparable organizers-thee backing assembles without nails. Each cube is wide enough to organize a variety of books, videos, CDs, toys and other items. Yet its smooth, simple design is ideal for showing off decorative and meaningful items. And with a 40 lb. Max weight Capacity up top and 10 lbs. Per shelf, you can rely on things staying in place. Stylish, functional, and very affordable, you'll get more out of this organizer than you put into it. Offered by OneSpace, part of the comfort products family. With a history dating back to 1919, comfort products specializes in affordable brands for better living.
Product Specifications
- WIDTH INCHES23-1/2
- DEPTH INCHES11-3/4
- HEIGHT INCHES24-1/4
- COLOR FINISHEspresso
- ASSEMBLYUnassembled
- BRANDComfort Products
- CAPACITY LBS40
- COLLECTIONOneSpace
- DESCRIPTION4-Cube Organizer
- LIMITED WARRANTY1 Year
- MANUFACTURERS PART NUMBER50-412ES
- NUMBER OF COMPARTMENTS4
- PACKAGE QUANTITY1
- WEIGHT LBS22.15
There are no questions for this product.

Interion® Coat Tree, Black
Item #: 695310
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$73.95
Popular item in this category
OneSpace 4-Cube Storage Organizer - White
Item #: B2219952
Not Yet Rated
Out of stock, expected on or around 02/03/2021
$29.99

OneSpace 4-Cube Storage Organizer - Espresso
$29.99
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories