Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

OneSpace 8-Cube Storage Organizer - White

OneSpace 8-Cube Storage Organizer - White

Item #: WBB2219965

Not Yet Rated

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

OneSpace 8-Cube Storage Organizer - White

The 50-81201 8-cube organizer is built to make your space a better place with a value that's hard to find. Finished in white laminate, it goes with any decor and can accent any room. As it does often, OneSpace has made an improvement on comparable organizers-thee backing assembles without nails. Each cube is wide enough to organize a variety of books, videos, CDs, toys and other items. Yet its smooth, simple design is ideal for showing off decorative and meaningful items. And with a 40 lb. Max weight Capacity up top and 10 lbs. Per shelf, you can rely on things staying in place. Stylish, functional, and very affordable, you'll get more out of this organizer than you put into it. Offered by OneSpace, part of the comfort products family. With a history dating back to 1919, comfort products specializes in affordable brands for better living.

Product Specifications

  • WIDTH INCHES23-1/2
  • DEPTH INCHES11-3/4
  • HEIGHT INCHES48
  • COLOR FINISHWhite
  • ASSEMBLYUnassembled
  • BRANDComfort Products
  • CAPACITY LBS40
  • COLLECTIONOneSpace
  • DESCRIPTION8-Cube Organizer
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER50-81201
  • NUMBER OF COMPARTMENTS8
  • PACKAGE QUANTITY1
  • WEIGHT LBS36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

OneSpace 6-Cube Storage Organizer - White

Item #: B2219967

Not Yet Rated

Usually ships in 3 to 6 days

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OneSpace 8-Cube Storage Organizer - White

OneSpace 8-Cube Storage Organizer - White

Item #: WBB2219965

The item above has been added to your shopping list:

List name

Save Item to

Select List

    OneSpace 8-Cube Storage Organizer - White
    OneSpace 8-Cube Storage Organizer - White
    OneSpace 8-Cube Storage Organizer - White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant