Take 15% off your entire order!

Offer applied at checkout

+

Way Basics Stackable Modular Storage 6 Cubes, Natural

Way Basics Stackable Modular Storage 6 Cubes, Natural

Item #: WBB2138165

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$149.99 up to 19% OFF

Price: $121.95

Save $6.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Way Basics Stackable Modular Storage 6 Cubes, Natural
Made From Sustainable Non-Toxic zBoard Paperboard


Enjoy the world's easiest tool-free assembly storage furniture. Eco-friendly and non-toxic too. Modular Storage Cubes, a 6 pack of cubes to fulfill any organization you need. Truly modular in every sense of the word, there are endless configurations and possibilities for the design guru.

Each Cube is separate from each other so you can satisfy your design itch when you feel like changing things up a bit. Stack them side to side, on top of each other or get creative and build a pyramid and ladder design. Check out the additional images for ideas and send us your creations too.

To assemble zBoard storage products, simply peel, stick, done. Tool free and hardware free. All our products are formaldehyde free and VOC free so it's safe for your family and our environment.

Recommended max load 50 lbs each cube
Exterior Dimensions: 11.2"D x 40.2"W x 25.6"H
Interior Dimensions: 10.7"D x 11.8"W x 11.2"H

Product Specifications

  • WIDTH INCHES40-1/5
  • DEPTH INCHES11-1/5
  • HEIGHT INCHES25-3/5
  • COLOR FINISHNatural
  • BRANDWay Basics
  • CAPACITY LBS50
  • DESCRIPTIONStackable Modular Storage 6 Cubes
  • LIMITED WARRANTYLifetime Warranty
  • MANUFACTURERS PART NUMBERPS-MC-6-CR
  • NUMBER OF COMPARTMENTS6
  • PACKAGE QUANTITY1
  • TYPEModular Storage Organizer
  • WEIGHT LBS28
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Way Basics Stackable Modular Storage 6 Cubes, Black

Item #: B2138307

Not Yet Rated

Usually ships in 1 to 4 days

$121.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Way Basics Stackable Modular Storage 6 Cubes, Natural

Way Basics Stackable Modular Storage 6 Cubes, Natural

Item #: WBB2138165

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Way Basics Stackable Modular Storage 6 Cubes, Natural
    Way Basics Stackable Modular Storage 6 Cubes, Natural
    Way Basics Stackable Modular Storage 6 Cubes, Natural
    Way Basics Stackable Modular Storage 6 Cubes, Natural
    Way Basics Stackable Modular Storage 6 Cubes, Natural
    Way Basics Stackable Modular Storage 6 Cubes, Natural
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant