Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
St Tropez Dining Side Chair, Black, 21"L x 18"W x 39"H

Rollover image to zoom in

Click image to enlarge

See all 130 items in product family

St Tropez Dining Side Chair, Black, 21"L x 18"W x 39"H

Item #: WBB1590413

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $329.00 Save up to 9%
Price: $ 299.99

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Beautiful Recycled Plastic St Tropez Collection That Reduces Tree Harvesting and impact on landfill sites and Offers the Best Structural Design and Construction.

Features

  • Fresh unique contemporary design
  • Never Needs Painting, No Slivers, Never Rots, Worry Free Ownership

Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES18
    • HEIGHT INCHES39
    • BRANDCR Plastics
    • ASSEMBLYUnassembled
    • DESCRIPTIONSt Tropez Dining Side Chair
    • FRAME CONSTRUCTIONRecycled Plastic
    • FRAME COLORBlack
    • TYPEArmchair
    • MANUFACTURERS PART NUMBERC35-14
    • PACKAGE QUANTITY1
    • SEAT COLORBlack
    • COLLECTIONSt Tropez
    • SEAT MATERIALRecycled Plastic
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!