Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Good Directions 40"Aragon Polished Copper Rooftop Finial

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Good Directions 40"Aragon Polished Copper Rooftop Finial

Item #: WBB2114265

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $194.99 Save up to 13%
Price: $ 168.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Good Directions 40"Aragon Polished Copper Rooftop Finial

Finials add a graceful finishing touch to any rooftop, turret or cupola and keep things looking up as they bring the eye skyward and make a dramatic statement. Finials can also be used in the yard or garden as a topiary or decorative sculpture.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES4
    • WIDTH INCHES4
    • HEIGHT INCHES40
    • BRANDGood Directions
    • COLOR FINISHCopper
    • ASSEMBLYUnassembled
    • CONSTRUCTIONCopper
    • DESCRIPTIONAragon Rooftop Finial
    • TYPEFinial
    • WEIGHT LBS7
    • MANUFACTURERS PART NUMBER756
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!