Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Four Way Connector Kit Without Cable

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Four Way Connector Kit Without Cable

Item #: WB238646R

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 24.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Four-Way Connector Kit
Durable steel connector with Black finish easily joins 4 privacy partitions in a cross configuration. Order 1 kit for each 4-way connection planned. Easy assembly with included hardware.

Product Specifications

    • COLOR FINISHBlack
    • BRANDInterion®
    • CONSTRUCTIONSteel
    • DESCRIPTION4 Way Connector Kit Without Cable
    • MODEL238646R
    • Base Model Number238646
    • TYPEAccessory
    • ACCESSORY TYPEConnector
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!