Take 15% off your entire order!

Offer applied at checkout

+

Interion® High Low Straight Connector

Interion® High Low Straight Connector

Item #: WB240227R

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.00

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Interion® By Global Industrial High-Low Straight Connector Kit
Durable steel connector with Black finish easily joins 2 privacy partitions of a different height in a straight (180°) run. Order 1 kit for each straight connection planned using partitions of varying height. Easy assembly with included hardware.

Product Specifications

  • COLOR FINISHBlack
  • BRANDInterion® By Global Industrial
  • CONSTRUCTIONSteel
  • DESCRIPTIONHigh Low Straight Connector
  • MODEL240227R
  • Base Model Number240227
  • TYPEAccessory
  • ACCESSORY TYPEConnector
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Interion® High Low Straight Connector

Item #: 240227N

Not Yet Rated

Ships same day.

$19.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® High Low Straight Connector

Interion® High Low Straight Connector

Item #: WB240227R

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® High Low Straight Connector
    Interion® High Low Straight Connector
    Interion® High Low Straight Connector
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant