Free Shipping Every Day
Select products ship free so you can get back to business.
x

Take 15% off your entire order!

Offer applied at checkout

BBF ProPanel Light Gray/Slate 36"W x 42-3/4"H

BBF ProPanel Light Gray/Slate 36"W x 42-3/4"H

Item #: WBB1650973

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$289.99 up to 1% OFF

Price: $286.95

Save $14.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BBF ProPanel Light Gray/Slate 36"W x 42-3/4"H

Bush Business Furniture ProPanels Light Gray fabric-covered 42H x 36W Panel is designed to help maintain personal space in settings with multiple workstations. The durable Slate finished extruded frame is trimmed with a Light Gray fabric-covered panel, constructed with a rigid engineered wood frame and provides a combination of a hardboard/corrugated interior for structural strength. All panels include straight-line connection hardware to mount to similar height panel. There is a 3/4 space under each panel to floor with our preinstalled, inserted leveling glides that adjust stability on uneven floors. When connecting panels in L, T or X configurations, a post is required and is included in our separate connector kits, giving you the option to create a variety of configurations. ProPanels divide and organize private work areas, yet still allow an opportunity for discussion and collaboration. Customization is a cinch with numerous size and layout options. All ProPanel components meet ANSI/BIFMA standards for safety and performance in place at time of manufacture. Manage the open office environment with ProPanels. Enjoy commercial quality privacy panels backed by Bush Business Furniture 10 Year Warranty.

Features:

  • Durable extruded frames trimmed with fabric covered panels
  • Panel interiors have a rigid engineered wood frame with a combination of hardboard/corrugated interiors
  • Includes straight-line connection hardware to mount to similar height panel and adjustable levelers
  • A post is required when connecting panels in L, T or X configurations. Posts are included in applicable connector kits
  • 3/4 inch space under panel to floor with levelers fully inserted
  • Non-tackable and non-powered
  • Meets ANSI/BIFMA standards for safety and performance
  • Commercial quality backed by 10 Year Warranty

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES1-3/4
  • HEIGHT INCHES42-3/4
  • COLOR FINISHGray
  • BRANDBush Business Furniture
  • DESCRIPTIONBBF ProPanels - 42H x 36W Panel in Light Gray/Slate
  • FRAME COLORSlate
  • MANUFACTURERS PART NUMBERPP42736-03
  • PACKAGE QUANTITY1
  • PARTITION STYLENon-Powered Without Base
  • FRAME CONSTRUCTIONFabric, Fiberboard, Hardboard, Filler, Plastic
  • TYPEPartition Panel
  • LIMITED WARRANTY10 Years
  • CERTIFIED/APPROVEDANSI/BIFMA
  • PARTITION TYPEStandard Panel
  • PANEL FEATUREFull Fabric
  • WINDOWNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

BBF ProPanel Light Gray/Slate 48"W x 42-3/4"H

Item #: B1650974

Not Yet Rated

Usually ships in 2 to 5 days

$334.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BBF ProPanel Light Gray/Slate 36"W x 42-3/4"H

BBF ProPanel Light Gray/Slate 36"W x 42-3/4"H

Item #: WBB1650973

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant