Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Reception End Table - Laminate - 24"D x 20"W - Black - Citi Series

Rollover image to zoom in

Click image to enlarge

Global™ Reception End Table - Laminate - 24"D x 20"W - Black - Citi Series

Item #: WBB235117

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $563.00 Save up to 41%
Price: $ 330.95
Product Information
Customer Review
Product Q&A
Accessories
Global™ Citi - Laminate Top End Table - 24"D x 20"W x 20"H - Black Laminate

Laminate coffee and end tables incorporate the distinctive leg detail featured on the CITI lounge seating series. 20"W x 24"D x 20"H Overall.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES24
    • HEIGHT INCHES20
    • ASSEMBLYAssembled
    • BRANDGlobal Furniture Group
    • DESCRIPTIONReception Side Table
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURER PART NUMBER7885TU-BLK
    • PACKAGE QUANTITY1
    • TYPEReception Table
    • APPROVALS OR CERTIFICATIONS"Greenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards"
    • COLLECTIONCiti
    • STYLESide Table
    • LIMITED WARRANTYGlobal Lifetime Warranty
    • TABLE TOP CONSTRUCTIONLaminate
    • LEG TYPE4 Legged
    • TABLE TOP COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed