Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Table & Chair Sets

Table and chair sets provide the perfect combination of comfort and functionality when creating a dining area, collaborative workspace, breakroom, conference room, or restaurant. Shared and communal areas benefit from functional and stylish table and chair sets that come in various shapes, sizes, and styles.
385 Results
Table & Chair Dining Sets

Table & Chair Dining Sets

CompareImageLengthWidthShapeTop Color FamilySeat Color FamilyNumber of SeatsModel #Price
KFI 36" x 72" Table with 6 Imme Armless Chairs, Light Gray Seat/Studio Teak Top
36 in
72 in
Rectangle
Studio Teak
Light Gray
6
WBB3163398$1,949.00
KFI 36" x 72" Table with 6 Imme Armless Chairs, Black Seat/Maple Top
36 in
72 in
Rectangle
Maple
Black
6
WBB3163445$2,149.00
KFI 42" Square Table & 4 Chair Set, Maple Table With Black Chairs
42 in
42 in
Square
Maple
Black
4
WBB2345321$1,715.12was $1949.00
Save $233.88 (12%)
KFI 36" Dining Table & 4 Chair Set, White Table With Navy Chairs
36 in
36 in
Square
White
Navy
4
WBB2345325$1,231.12was $1399.00
Save $167.88 (12%)
KFI Studios Midtown 72"x 36" Cafe Height Table, 4 Kool Chairs, Designer White Top/Black
72 in
36 in
Rectangle
Black
4
WBB3201356$1,849.00
Regency 42" Round Table & Chair Set W/Standard Plastic Chairs, Gray Table/Black Chairs
42 in
42 in
Round
Gray
Black
4
WBB210579$769.00
KFI Dining Table & Chair Set, 72"Lx36"W, Maple Table With Black Chairs
72 in
36 in
Rectangle
Black
6
WBB2345199$2,649.00
KFI Studios Jive 96"x 36" Dining Table Set, 6 Natural Cafe Chairs, White Top/Black Frame
96 in
36 in
Rectangle
White
Espresso
8
WBB3200441$2,849.00
KFI 42" Round Table & Chair Set - Designer White Table Top with White Chairs
42 in
42 in
Round
White
White
4
WBB2345260$1,349.00
KFI Studios Midtown 72"x 36" Cafe Height Table, 4 Kool Chairs, Studio Teak Top/Navy
72 in
36 in
Rectangle
Navy
4
WBB3201328$1,849.00
Showing 1-10 of 105 results
Table & Caster Chair Sets

Table & Caster Chair Sets

Showing 1-10 of 72 results
Bar Height Table & Chair Sets

Bar Height Table & Chair Sets

Showing 1-10 of 189 results
Activity Table & Chair Sets

Activity Table & Chair Sets

Showing 1-10 of 19 results