Take 15% off your entire order!

Offer applied at checkout

Activity Table - Trapezoid -  24" X 24" X 48" - Juvenile Adj. Height, Gray Nebula

Activity Table - Trapezoid - 24" X 24" X 48" - Juvenile Adj. Height, Gray Nebula

Item #: WBB437299

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$274.25 up to 52% OFF

Price: $132.95

Save $6.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Activity Table, 24" x 24" x 48", Trapezoid, Juvenile Adj. Height, Gray Nebula

The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. Juvenile table height adjusts from 15" - 24-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.

All Products are Made to Order and Made in the USA.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES24
  • HEIGHT INCHES15 - 24-1/2
  • LEG TYPEHeight Adjustable
  • MANUFACTURER PART NUMBERF524TP-GN/L2200
  • DESCRIPTIONChild Height Activity Table
  • FRAME COLORBlack
  • TYPEClassroom Tables
  • LIMITED WARRANTY30 Years
  • TOP COLORGray
  • FRAME CONSTRUCTIONSteel
  • SHAPETrapezoid
  • PACKAGE QUANTITY1
  • BRANDAllied Plastics
  • CAPACITY LBS300
  • TOP CONSTRUCTIONLaminate
  • TOP BANDING COLORBlack
  • STYLEChild Height Activity Table
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Activity Table - Half-Round - 24" X 48", Juvenile Adj. Height, Gray Nebula

Item #: B440130

Not Yet Rated

Usually ships in 28 to 31 days

$135.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Activity Table - Trapezoid -  24" X 24" X 48" - Juvenile Adj. Height, Gray Nebula

Activity Table - Trapezoid - 24" X 24" X 48" - Juvenile Adj. Height, Gray Nebula

Item #: WBB437299

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant