Take 15% off your entire order!

Offer applied at checkout

Activity Table - Rectangle - 36" X 72", Juvenile Adj. Height, Gray Nebula

Activity Table - Rectangle - 36" X 72", Juvenile Adj. Height, Gray Nebula

Item #: WBB437513

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$494.41 up to 52% OFF

Price: $237.95

Save $11.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Activity Table, 36" X 72", Rectangle, Juvenile Adj. Height, Gray Nebula

The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. Juvenile table height adjusts from 15" - 24-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.

All Products are Made to Order and Made in the USA.

Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES36
  • HEIGHT INCHES15 - 24-1/2
  • LEG TYPEHeight Adjustable
  • MANUFACTURER PART NUMBERF53672-GN/L2200
  • DESCRIPTIONChild Height Activity Table
  • FRAME COLORBlack
  • TYPEClassroom Tables
  • TOP COLORGray
  • LIMITED WARRANTY30 Years
  • FRAME CONSTRUCTIONSteel
  • SHAPERectangle
  • PACKAGE QUANTITY1
  • BRANDAllied Plastics
  • CAPACITY LBS300
  • TOP CONSTRUCTIONLaminate
  • TOP BANDING COLORBlack
  • STYLEChild Height Activity Table
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Activity Table - Octagon - 48" Diameter, Juvenile Adj. Height, Gray Nebula

Item #: B440210

Not Yet Rated

Usually ships in 28 to 31 days

$210.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Activity Table - Rectangle - 36" X 72", Juvenile Adj. Height, Gray Nebula

Activity Table - Rectangle - 36" X 72", Juvenile Adj. Height, Gray Nebula

Item #: WBB437513

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant