Take 15% off your entire order!

Offer applied at checkout

ADA Activity Table - Octagon - 48" Diameter, Adj. Height, Walnut

ADA Activity Table - Octagon - 48" Diameter, Adj. Height, Walnut

Item #: WBB440176

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$478.96 up to 52% OFF

Price: $230.95

Save $11.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Activity Table, 48" Diameter, Octagon, ADA Compliant Adj. Height, Walnut

The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. ADA Compliant table height adjusts from 26-1/2" - 35-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.

All Products are Made to Order and Made in the USA.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES48
  • HEIGHT INCHES26-1/2 - 35-1/2
  • LEG TYPEHeight Adjustable
  • MANUFACTURER PART NUMBERF548OT-W/L20HR
  • DESCRIPTIONADA Height Activity Table
  • FRAME COLORBlack
  • TYPEClassroom Tables
  • LIMITED WARRANTY30 Years
  • TOP COLORWalnut
  • FRAME CONSTRUCTIONSteel
  • SHAPEOctagon
  • PACKAGE QUANTITY1
  • BRANDAllied Plastics
  • CAPACITY LBS300
  • TOP CONSTRUCTIONLaminate
  • TOP BANDING COLORBlack
  • STYLEADA Height Activity Table
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ADA Activity Table - Octagon - 48" Diameter, Adj. Height, Light Oak

Item #: B440168

Not Yet Rated

Usually ships in 28 to 31 days

$230.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ADA Activity Table - Octagon - 48" Diameter, Adj. Height, Walnut

ADA Activity Table - Octagon - 48" Diameter, Adj. Height, Walnut

Item #: WBB440176

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant