Take 15% off your entire order!

Offer applied at checkout

Activity Table - Round -  48" Diameter,  Standard Adj. Height, Gray Nebula

Activity Table - Round - 48" Diameter, Standard Adj. Height, Gray Nebula

Item #: WBB437369

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$413.30 up to 52% OFF

Price: $199.95

Save $10.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Activity Table, 48" Diameter, Round, Standard Adj. Height, Gray Nebula

The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. Standard table height adjusts from 20-1/2" - 29-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.

All Products are Made to Order and Made in the USA.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES48
  • HEIGHT INCHES20-1/2 - 29-1/2
  • LEG TYPEHeight Adjustable
  • MANUFACTURER PART NUMBERF548CR-GN/L2000BKX
  • DESCRIPTIONStandard Height Activity Table
  • FRAME COLORBlack
  • TYPEClassroom Tables
  • LIMITED WARRANTY30 Years
  • TOP COLORGray
  • FRAME CONSTRUCTIONSteel
  • SHAPERound
  • PACKAGE QUANTITY1
  • BRANDAllied Plastics
  • CAPACITY LBS300
  • TOP CONSTRUCTIONLaminate
  • TOP BANDING COLORBlack
  • STYLEStandard Height Activity Table
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Activity Table - Octagon - 48" Diameter, Standard Adj. Height, Gray Nebula

Item #: B440098

Not Yet Rated

Usually ships in 28 to 31 days

$210.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Activity Table - Round -  48" Diameter,  Standard Adj. Height, Gray Nebula

Activity Table - Round - 48" Diameter, Standard Adj. Height, Gray Nebula

Item #: WBB437369

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant