
Customers Also Viewed
Designed for heaviest School and Church use, Correll Activity Tables meet or exceed specs for all major brands.
Features:
- 1-1/4" Thick High Density Particle Board Top with real High-Pressure Top Laminate, resists scratches, paint, markers, crayons, and food and juice stains far better than Melamine.
- Backer Sheet to resist warping, plus extra bracing on larger sizes.
- Leg Mounting Brackets pre-attached with 7 screws. Three additional screws in Leg Plate, and oversize Hairpin Brace make this the strongest leg mounting system in the industry.
- Shoulder on leg set screw provides an extra margin of safety, even if not properly tightened, making these the safest Activity Tables you can buy.
- Free Speed-Wrench with every table, for fast, easy, height adjustments.
- Universal Activity Table Leg Set adjusts from 19" to 29" in 1" increments
- The leg upper is matte black paint with a straight chrome leg insert.
All Colors are Custom Built to Order, and ship in 3 - 5 Business Days.
Product Specifications
- LENGTH INCHES42
- WIDTH INCHES42
- HEIGHT INCHES19 - 29
- LEG TYPEHeight Adjustable
- MANUFACTURERS PART NUMBERA42-RND-15
- DESCRIPTIONStandard Height Activity Table
- FRAME COLORBlack
- TYPEClassroom Tables
- LIMITED WARRANTY5 Years
- TOP COLORGray
- FRAME CONSTRUCTIONSteel
- SHAPERound
- BRANDCorrell
- TOP CONSTRUCTIONLaminate
- TOP BANDING COLORBlack
- ASSEMBLYUnassembled
- STYLEStandard Height Activity Table
There are no questions for this product.

Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4
Item #: 248760NV
Not Yet Rated
$223.80

Virco® 9260p Computer Chair W/ Casters And Padding, Blue With Chrome Frame - Pkg Qty 2
Item #: B168764
Not Yet Rated
$497.90
Popular item in this category
Activity Tables, 48"L x 48"W, Standard Height, Round - Gray Granite
Item #: B936103
Not Yet Rated
Usually ships in 7 to 10 days
$220.95

Activity Tables, 42"L x 42"W, Standard Height, Round - Gray Granite
$216.95
- Product Information
- Customer Review
- Product Q&A
- Accessories