Take 15% off your entire order!

Offer applied at checkout

Activity Tables, 48"L x 24"W, Standard Height, Trapezoid - Medium Oak

Activity Tables, 48"L x 24"W, Standard Height, Trapezoid - Medium Oak

Item #: WBB935960

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $155.95

Save $7.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Activity Tables, 48"L x 24"W, Standard Height, Trapezoid - Medium Oak

Designed for heaviest School and Church use, Correll Activity Tables meet or exceed specs for all major brands.

Features:
  • 1-1/4" Thick High Density Particle Board Top with real High-Pressure Top Laminate, resists scratches, paint, markers, crayons, and food and juice stains far better than Melamine.
  • Backer Sheet to resist warping, plus extra bracing on larger sizes.
  • Leg Mounting Brackets pre-attached with 7 screws. Three additional screws in Leg Plate, and oversize Hairpin Brace make this the strongest leg mounting system in the industry.
  • Shoulder on leg set screw provides an extra margin of safety, even if not properly tightened, making these the safest Activity Tables you can buy.
  • Free Speed-Wrench with every table, for fast, easy, height adjustments.
  • Universal Activity Table Leg Set adjusts from 19" to 29" in 1" increments
  • The leg upper is matte black paint with a straight chrome leg insert.

All Colors are Custom Built to Order, and ship in 3 - 5 Business Days.

Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES24
  • HEIGHT INCHES19 - 29
  • LEG TYPEHeight Adjustable
  • MANUFACTURERS PART NUMBERA2448-TRP-06
  • DESCRIPTIONStandard Height Activity Table
  • FRAME COLORBlack
  • TYPEClassroom Tables
  • LIMITED WARRANTY5 Years
  • TOP COLOROak
  • FRAME CONSTRUCTIONSteel
  • SHAPETrapezoid
  • BRANDCorrell
  • TOP CONSTRUCTIONLaminate
  • TOP BANDING COLORBlack
  • ASSEMBLYUnassembled
  • STYLEStandard Height Activity Table
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Activity Tables, 60"L x 30"W, Standard Height, Trapezoid - Medium Oak

Item #: B935911

Not Yet Rated

Usually ships in 7 to 10 days

$195.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Activity Tables, 48"L x 24"W, Standard Height, Trapezoid - Medium Oak

Activity Tables, 48"L x 24"W, Standard Height, Trapezoid - Medium Oak

Item #: WBB935960

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant