Take 15% off your entire order!

Offer applied at checkout

Activity Tables, 66"L x 60"W, Standard Height, HorseShoe - Fusion Maple

Activity Tables, 66"L x 60"W, Standard Height, HorseShoe - Fusion Maple

Item #: WBB936059

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $416.95

Save $20.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Activity Tables, 66"L x 60"W, Standard Height, HorseShoe - Fusion Maple

Designed for heaviest School and Church use, Correll Activity Tables meet or exceed specs for all major brands.

Features:
  • 1-1/4" Thick High Density Particle Board Top with real High-Pressure Top Laminate, resists scratches, paint, markers, crayons, and food and juice stains far better than Melamine.
  • Backer Sheet to resist warping, plus extra bracing on larger sizes.
  • Leg Mounting Brackets pre-attached with 7 screws. Three additional screws in Leg Plate, and oversize Hairpin Brace make this the strongest leg mounting system in the industry.
  • Shoulder on leg set screw provides an extra margin of safety, even if not properly tightened, making these the safest Activity Tables you can buy.
  • Free Speed-Wrench with every table, for fast, easy, height adjustments.
  • Universal Activity Table Leg Set adjusts from 19" to 29" in 1" increments
  • The leg upper is matte black paint with a straight chrome leg insert.

All Colors are Custom Built to Order, and ship in 3 - 5 Business Days.

Product Specifications

  • LENGTH INCHES66
  • WIDTH INCHES60
  • HEIGHT INCHES19 - 29
  • LEG TYPEHeight Adjustable
  • MANUFACTURERS PART NUMBERA6066-HOR-16
  • DESCRIPTIONStandard Height Activity Table
  • FRAME COLORBlack
  • TYPEClassroom Tables
  • TOP COLORMaple
  • LIMITED WARRANTY5 Years
  • FRAME CONSTRUCTIONSteel
  • SHAPEHorseshoe
  • BRANDCorrell
  • TOP CONSTRUCTIONLaminate
  • TOP BANDING COLORBlack
  • ASSEMBLYUnassembled
  • STYLEStandard Height Activity Table
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Activity Table - Horseshoe - 60" x 66", Standard Adj. Height, Fusion Maple

Item #: B440147

Not Yet Rated

Usually ships in 28 to 31 days

$369.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Activity Tables, 66"L x 60"W, Standard Height, HorseShoe - Fusion Maple

Activity Tables, 66"L x 60"W, Standard Height, HorseShoe - Fusion Maple

Item #: WBB936059

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant