Take 15% off your entire order!

Offer applied at checkout

+

Whitney Brothers 24" Tall Mobile Adjustable Shelf Cabinet

Whitney Brothers 24" Tall Mobile Adjustable Shelf Cabinet

Item #: WBB2277769

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$297.00 up to 28% OFF

Price: $214.95

Save $10.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Whitney Brothers 24" Tall Mobile Adjustable Shelf Cabinet

Handsome and economical mobile shelf storage cabinet Our Shelf Cabinet family features standard dimensions of 15-in depth and 48-in width and is available in heights of 24-in, 30-in, 36-in, 42-in, 48-in and 54-in. The WB1852 24-in Shelf Cabinet features an adjustable shelf that provides flexible configuration to accommodate a varied assortment of taller books, larger toys, stuffed animals or other large items. Mounted on four heavy duty non-marking casters. Constructed in beautiful, durable 15mm birch plywood and 1/4-inch backboard with no visible screws or joinery for a fine finished furniture look. Need a different height? Check out the options in our Shelf Cabinet family: WB1843 54-in, WB1849 48-in, WB1850 42-in, WB1853 36-in and WB1851 30-in [each sold separately].

Features:
  • Fine finished furniture construction.
  • Part of the Whitney Brothers® Shelf Storage Cabinet family.


Product Specifications

  • LENGTH INCHES48
  • WIDTH INCHES15
  • HEIGHT INCHES24
  • COLOR FINISHNatural
  • MANUFACTURER PART NUMBERWB1852
  • DESCRIPTIONAdjustable Shelf Cabinet
  • TYPEClassroom Storage
  • LIMITED WARRANTYLimited Lifetime
  • FRAME CONSTRUCTIONWood
  • CERTIFIED/APPROVEDGreenGuard™ Gold Certified
  • MOBILE or STATIONARYMobile
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • BRANDWhitney Brothers®
  • CAPACITY LBS100
  • ASSEMBLYAssembled
  • STYLEStorage Unit
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Whitney Brothers 42" Tall Mobile Adjustable Shelf Cabinet

Item #: B2277803

Not Yet Rated

Usually ships in 28 to 31 days

$257.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitney Brothers 24" Tall Mobile Adjustable Shelf Cabinet

Whitney Brothers 24" Tall Mobile Adjustable Shelf Cabinet

Item #: WBB2277769

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Whitney Brothers 24" Tall Mobile Adjustable Shelf Cabinet
    Whitney Brothers 24" Tall Mobile Adjustable Shelf Cabinet
    Whitney Brothers 24" Tall Mobile Adjustable Shelf Cabinet
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant