Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Whitney Brothers 30"H Preschool Storage Shelf Cabinet - Wood with Clear Acrylic Back

Rollover image to zoom in

Click image to enlarge

See all 170 items in product family

Whitney Brothers 30"H Preschool Storage Shelf Cabinet - Wood with Clear Acrylic Back

Item #: WBB2262415

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $314.00 Save up to 19%
Price: $ 253.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Whitney Brothers 30"H Preschool Storage Shelf Cabinet - Wood with Clear Acrylic Back

Clear backed preschooler-height storage cabinet that connects to create a defined area. We believe in the warmth of wood to achieve harmonious design, so our connection system for this cabinet avoids the use of unsightly plastic connectors. The cabinet features a safe, shatterproof clear acrylic back that improves child supervision and brightens any room environment. Pre-drilled holes accommodate fasteners (provided) in the cabinet end panels that enable easy and direct connection with other WB1789 cabinets or WB1790 30-in Corner Storage Cabinets (each sold separately) to create a customized, seamless and flexible area layout. Two fixed shelves provide three divided storage compartments on the upper shelf and two spacious compartments on the lower shelf. All corners and edges are rounded over and finished smooth for safety. Floor glides included. Need a different height? Check out our WB1791 24-in Toddler Clear Back Storage Cabinet or WB1797 36-in Clear Back Storage Cabinet (each sold separately).

Features:

  • No unsightly plastic connectors.
  • Fine finished furniture look with no visible screws or joinery.


Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES11-3/4
    • HEIGHT INCHES30
    • CONSTRUCTIONPlywood
    • COLOR FINISHNatural
    • MANUFACTURER PART NUMBERWB1789
    • CERTIFIED/APPROVALGreenGuard™ Gold Certified
    • WEIGHT CAPACITY LBS100
    • WEIGHT LBS.56
    • ASSEMBLYUnassembled
    • STYLEShelf Organization
    • MAXIMUM SUGGEST AGE (MONTHS)72
    • COUNTRY OF ORIGINMade in USA
    • BRANDWhitney Brothers
    • MINIMUM SUGGEST AGE (MONTHS)30
    • DESCRIPTIONPreschool Shelf Cabinet
    • LIMITED WARRANTYLifetime
    • TYPEStorage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed