Take 15% off your entire order!

Offer applied at checkout

+

Jonti-Craft® STEM Mobile Creativity Display Board - 37"W x 20"D x 62.5"H

Jonti-Craft® STEM Mobile Creativity Display Board - 37"W x 20"D x 62.5"H

Item #: WBB2257376

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$363.70 up to 26% OFF

Price: $270.95

Save $13.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® STEM Mobile Creativity Display Board - 37"W x 20"D x 62.5"H

This mobile display board is perfect for STEM and STEAM (Science, Technology, Engineering, Art, and Math) projects in all learning areas. The double-sided Magnetic Write-n-Wipe panel provides a dedicated place for kids to write down their ideas and to work out problems visually. A Pegboard panel below allows you to add pegboard bins or hooks (not included) to store various tools and supplies. The board features a marker tray on both sides and 2" locking casters make it easy to move around a space. The Magnetic Write-n-Wipe Panel is 30.75" wide x 37.75" high while the Pegboard Panel is 30.75" wide x 14.75" high.

Product Specifications

  • LENGTH INCHES37
  • WIDTH INCHES20
  • HEIGHT INCHES62-1/2
  • COLOR FINISHWhite
  • MANUFACTURERS PART NUMBER3729JC
  • DESCRIPTIONCreativity Display Board
  • TYPEClassroom Easels
  • LIMITED WARRANTYLimited Lifetime
  • MOBILE or STATIONARYMobile
  • BRANDJonti-Craft®
  • COUNTRY OF ORIGINMade in USA
  • ASSEMBLYAssembled
  • STYLEMarkerboard Easel
  • WEIGHT LBS46
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® Wall Mounted Storage Diaper Organizer, 48"W x 12"D x 25"H, Birch Plywood

Item #: B996140

Not Yet Rated

Usually ships in 10 to 13 days

$256.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® STEM Mobile Creativity Display Board - 37"W x 20"D x 62.5"H

Jonti-Craft® STEM Mobile Creativity Display Board - 37"W x 20"D x 62.5"H

Item #: WBB2257376

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jonti-Craft® STEM Mobile Creativity Display Board - 37"W x 20"D x 62.5"H
    Jonti-Craft® STEM Mobile Creativity Display Board - 37"W x 20"D x 62.5"H
    Jonti-Craft® STEM Mobile Creativity Display Board - 37"W x 20"D x 62.5"H
    Jonti-Craft® STEM Mobile Creativity Display Board - 37"W x 20"D x 62.5"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant