Take 15% off your entire order!

Offer applied at checkout

+

Jonti-Craft® Utility Cart

Jonti-Craft® Utility Cart

Item #: WBB770725

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$343.20 up to 15% OFF

Price: $292.95

Save $14.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® Utility Cart

The three large tier shelves provide generous storage space. Ready-to-assemble. 34" long x 21" wide x 31" high.

Features:

  • KYDZStrong® construction.
  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • Mobile, caster mounted.
  • Ready-to-Assemble.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

  • LENGTH INCHES34
  • WIDTH INCHES21
  • HEIGHT INCHES31
  • CONSTRUCTIONWood
  • COLOR FINISHBirch
  • MANUFACTURER PART NUMBER2930JC
  • DESCRIPTIONUtility Cart
  • FRAME COLORNatural
  • TYPEClassroom Storage
  • LIMITED WARRANTYLimited Lifetime
  • FRAME CONSTRUCTIONWood
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • MOBILE or STATIONARYMobile
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • BRANDJonti-Craft®
  • ASSEMBLYUnassembled
  • STYLEStorage Cart
  • WEIGHT LBS31
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® Wall Mounted Storage Diaper Organizer, 48"W x 12"D x 25"H, Birch Plywood

Item #: B996140

Not Yet Rated

Usually ships in 10 to 13 days

$256.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Utility Cart

Jonti-Craft® Utility Cart

Item #: WBB770725

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jonti-Craft® Utility Cart
    Jonti-Craft® Utility Cart
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant