x

Take 15% off your entire order!

Offer applied at checkout

+

36" x 39" Patron Access Station - 36"W x 30"D x 46-1/8"H Gray

36" x 39" Patron Access Station - 36"W x 30"D x 46-1/8"H Gray

Item #: WBB239059

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Cherry
  • Gray

Gray

Frequently Purchased Together

  • Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

    $223.80

  • Virco® N9TASK18 Metaphor® Mobile Chair, Navy Seat

    $291.95

  • Lab Workstation CPU Shelf - 12-5/8"W x 23-7/8"D x 30"H Gray

    $218.95

$851.00 up to 45% OFF

Price: $464.95

Save $23.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GLACIER™ PATRON ACCESS STATIONS
Single Patron Access Station
Glacier™ patron access station equips any library with public workstations for reading, studying or even providing internet service. Library station provides a comfortable work area for public access computers or private study areas. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Patron station features a bi-level surface for conveniently storing a monitor and keyboard with mouse in fixed height positions. Monitor shelf is 17-3/4"D and keyboard shelf is 11"D. Includes a 17"D lower shelf for CPU and printer storage. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES30
  • HEIGHT INCHES46-1/8
  • COLOR FINISHGray
  • MANUFACTURERS PART NUMBERPA3639GG
  • DESCRIPTIONAccess Station
  • TOP FINISHThermal Fused Laminate
  • TYPELibrary Furniture
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • ASSEMBLYUnassembled
  • STYLELibrary Desk
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
36" x 39" Patron Access Station - 36"W x 30"D x 46-1/8"H Gray

36" x 39" Patron Access Station - 36"W x 30"D x 46-1/8"H Gray

Item #: WBB239059

The item above has been added to your shopping list:

List name

Save Item to

Select List

    36" x 39" Patron Access Station - 36"W x 30"D x 46-1/8"H Gray
    36" x 39" Patron Access Station - 36"W x 30"D x 46-1/8"H Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant