x

Take 15% off your entire order!

Offer applied at checkout

+

39" Two-Drawer Unit - 36"W x 30-1/8"D x 39-1/4"H Oiled Cherry

39" Two-Drawer Unit - 36"W x 30-1/8"D x 39-1/4"H Oiled Cherry

Item #: WBB239006

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Cherry
  • Gray

Cherry

$1,235.00 up to 47% OFF

Price: $655.00

$109.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Glacier™ Circulation Furniture - Two-Drawer Unit

Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more.

Each unit can be used alone as a freestanding component or placed alongside one another to create an expanded workstation. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Full height modesty panels for privacy. 7"D lower shelf adds convenient storage space. Includes 2 drawers that run on full-extension, ball bearing slides. Each drawer is 14-1/2"W x 15-3/4"D x 7-7/8"H. Built-in cable management grommets and a wire management trough maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES30-1/8
  • HEIGHT INCHES39-1/4
  • COLOR FINISHCherry
  • MANUFACTURERS PART NUMBERCDTD39OC
  • DESCRIPTIONTwo-Drawer Unit
  • TOP FINISHThermal Fused Laminate
  • TYPELibrary Furniture
  • PACKAGE QUANTITY1
  • BRANDIronwood
  • ASSEMBLYUnassembled
  • STYLELibrary Desk
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

48" Double Face Shelving Base - 37"W x 24"D x 47-1/4"H Gray

Item #: B918023

Not Yet Rated

Usually ships in 15 to 18 days

$634.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
39" Two-Drawer Unit - 36"W x 30-1/8"D x 39-1/4"H Oiled Cherry

39" Two-Drawer Unit - 36"W x 30-1/8"D x 39-1/4"H Oiled Cherry

Item #: WBB239006

The item above has been added to your shopping list:

List name

Save Item to

Select List

    39" Two-Drawer Unit - 36"W x 30-1/8"D x 39-1/4"H Oiled Cherry
    39" Two-Drawer Unit - 36"W x 30-1/8"D x 39-1/4"H Oiled Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant