Take 15% off your entire order!

Offer applied at checkout

Jonti-Craft® 20 Tray Mobile Cubbie w/Colored Trays, 38-1/2"W x 15"D x 35-1/2"H, Birch Plywood

Jonti-Craft® 20 Tray Mobile Cubbie w/Colored Trays, 38-1/2"W x 15"D x 35-1/2"H, Birch Plywood

Item #: WBB995557

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$610.50 up to 15% OFF

Price: $520.00

$86.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $520.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Jonti-Craft® 20 Tray Mobile Cubbie w/Colored Trays, 38-1/2"W x 15"D x 35-1/2"H, Birch Plywood

Designed to fit in tighter spaces. 38½" wide x 15" deep x 35½" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Back options available
  • Standard cubbie-tray colors are red, blue, yellow, green or orange
  • Contact your Jonti-Craft dealer for specific cubbie-tray colors
  • Mobile, caster mounted
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

  • WIDTH INCHES38-1/2
  • DEPTH INCHES15
  • HEIGHT INCHES35-1/2
  • CONSTRUCTIONPlywood
  • COMPARTMENT QUANTITY20
  • MANUFACTURER PART NUMBER0621JC
  • FRAME COLORNatural
  • TYPEClassroom Storage
  • BIN QUANTITY20
  • LIMITED WARRANTYLimited Lifetime
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • COLLECTIONJonti-Craft®
  • BIN QUANTITY (BIN SIZE)20 (8-5/8"W x 13-1/2"D x 5-1/4"H)
  • BIN COLORAssorted
  • MOBILE or STATIONARYMobile
  • EDGE COLORNatural
  • PACKAGE QUANTITY1
  • BRANDJonti-Craft®
  • COUNTRY OF ORIGINMade in USA
  • ASSEMBLYAssembled
  • STYLEPreschool Cubby
  • WEIGHT LBS106
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® 20 Tray Mobile Cubbie Without Trays, 38-1/2"W x 15"D x 35-1/2"H, Birch Plywood

Item #: B995692

Not Yet Rated

Usually ships in 10 to 13 days

$411.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Rectangular Cubby Tray, Clear

$6.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® 20 Tray Mobile Cubbie w/Colored Trays, 38-1/2"W x 15"D x 35-1/2"H, Birch Plywood

Jonti-Craft® 20 Tray Mobile Cubbie w/Colored Trays, 38-1/2"W x 15"D x 35-1/2"H, Birch Plywood

Item #: WBB995557

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant