Take 15% off your entire order!

Offer applied at checkout

Jonti-Craft® 24 Cubbie Mobile Tower Without Tubs, 27"W x 27"D x 40-1/2"H, Birch Plywood

Shown with Clear Tubs

Jonti-Craft® 24 Cubbie Mobile Tower Without Tubs, 27"W x 27"D x 40-1/2"H, Birch Plywood

Item #: WBB995987

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$594.30 up to 15% OFF

Price: $505.00

$84.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $505.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Jonti-Craft® 24 Cubbie Mobile Tower Without Tubs, 27"W x 27"D x 40-1/2"H, Birch Plywood

A closet on wheels Store twenty-four tubs in this four sectioned tower. Six tubs per section. 27" wide x 27" deep x 40½" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Mobile, caster mounted
  • Standard tub colors are red, blue, yellow, green or orange
  • Contact your Jonti-Craft dealer for specific tub colors
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

  • WIDTH INCHES27
  • DEPTH INCHES27
  • HEIGHT INCHES40-1/2
  • CONSTRUCTIONPlywood
  • COMPARTMENT QUANTITY24
  • MANUFACTURER PART NUMBER03649JC
  • FRAME COLORNatural
  • BIN QUANTITY0
  • TYPEClassroom Storage
  • LIMITED WARRANTYLimited Lifetime
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • COLLECTIONJonti-Craft®
  • BIN QUANTITY (BIN SIZE)0 (11"W x 13-1/2"D x 5-1/4"H)
  • EDGE COLORNatural
  • MOBILE or STATIONARYMobile
  • BIN COLOR--
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • BRANDJonti-Craft®
  • ASSEMBLYAssembled
  • STYLEStorage Unit
  • WEIGHT LBS102
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® 32 Cubbie Mobile Tower Without Tubs, 27"W x 27"D x 53-3/4"H, Birch Plywood

Item #: B996017

Not Yet Rated

Usually ships in 10 to 13 days

$592.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® 24 Cubbie Mobile Tower Without Tubs, 27"W x 27"D x 40-1/2"H, Birch Plywood

Jonti-Craft® 24 Cubbie Mobile Tower Without Tubs, 27"W x 27"D x 40-1/2"H, Birch Plywood

Item #: WBB995987

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant